1.6 gpf Elongated Two Piece Toilet in White
Wellworth® 1.6 gpf Elongated Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
KOHLER 1.6 gpf Toilet Tank in White
Part #K4645-RA-0
KOHLER Elongated Toilet Bowl in White
Part #K4303-0
- Pressure assist flushing technology
- Two-piece toilet
- Rough-in: 12"
- Includes polished chrome right-hand trip lever, less seat and supply
- Pressure lite toilets that utilize 1.6 gallon per flush
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Wellworth®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Pressure
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 29-3/4 in
- IAPMO Listed:
- No
- Length:
- 30-1/2 in
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Right-Hand
- WaterSense Labeled:
- No
- Width:
- 21-1/4 in