1.6 gpf Elongated Two Piece Toilet in White
Wellworth® 1.6 gpf Elongated Two Piece Toilet in White
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Product Details
This product includes
KOHLER Elongated Toilet Bowl in White
Part #K4198-0
KOHLER 1.6 gpf Toilet Tank in White
Part #K4468-0
- Elongated bowl offers added room and comfort.
- 1.6 gpf (6.0 luff)
- Two-piece design.
- Coordinates with other products in the Well worth collection.
- Stance aux autoes products de la collection Well worth.
- Combination consists of the K-4468 tank and the K-4198 bowl.
- Left-hand Polished Chrome trip lever.
Documents
Specifications
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 14-15 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Wellworth®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 30 in
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Handle Type:
- Lever
- Height:
- 28-7/16 in
- Length:
- 30 in
- Toilet Bowl Height:
- 14-1/2 in
- Toilet Bowl Length:
- 26-1/2 in
- Toilet Bowl Width:
- 10-1/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Side
- Width:
- 18 in