1.6 gpf Round Two Piece Toilet in Black Black
Wellworth® 1.6 gpf Round Two Piece Toilet in Black Black
Product Details
This product includes
KOHLER Round Toilet Bowl in Black Black™
Part #K4197-7
- Two piece toilet
- Round-front bowl offers an ideal solution for smaller baths and powder rooms
- Left-hand nested trip lever offers a choice of 1.1 or 1.6 gpf
- Fully glazed trapway: 2-1/8"
- Coordinates with other products in the Wellworth® collection
- Combination consists of the Kohler® K-4197 bowl and Kohler® K-4458 tank
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Wellworth®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Dual Flush:
- Yes
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 29-1/4 in
- IAPMO Listed:
- No
- Length:
- 27-3/4 in
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Two Piece
- WaterSense Labeled:
- No
- Width:
- 18 in