This product requires certification to purchase.

1.6 gpf Round Two Piece Toilet in White

KOHLER

Wellworth® 1.6 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #K3977-0
  • Item #4117529
  • Manufacturer Part #3977-0
5 out of 5 Customer Rating
Brand image
KOHLER

Wellworth® 1.6 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #K3977-0
  • Item #4117529
  • Manufacturer Part #3977-0
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Two-piece design
  • Round-front bowl offers an ideal solution for smaller baths and powder rooms
  • Coordinates with other products in the Wellworth collection
  • Single-flush gravity uses the force of gravity and a precision-engineered tank, bowl, and tramway to create a strong siphon during flushing
  • KOHLERs canister flush valve harnesses the natural force of gravity and optimizes flushing performance
  • Class Five® flushing technology offers virtually plug-free performance and rinsing power for a clean bowl
  • Three-bolt quick-connect installation
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
14-15 in
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1
Collection:
Wellworth®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Material:
Chrome
Handle Type:
Lever
Height:
29-1/4 in
IAPMO Listed:
No
Length:
27-3/4 in
MA Approved:
No
Material:
Vitreous China
Toilet Bowl Height:
14-1/2 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
No
Width:
18 in