This product requires certification to purchase.

1.6 gpf Toilet Tank in White with Right-Hand Trip Lever

KOHLER

Wellworth® 1.6 gpf Toilet Tank in White with Right-Hand Trip Lever

  • Fast #
  • Part #K4632-RA-0
  • Item #3550208
  • Manufacturer Part #4632-RA-0
5 out of 5 Customer Rating
Brand image
KOHLER

Wellworth® 1.6 gpf Toilet Tank in White with Right-Hand Trip Lever

  • Fast #
  • Part #K4632-RA-0
  • Item #3550208
  • Manufacturer Part #4632-RA-0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flow rate: 1.6 gpf
  • Right-hand trip lever included
  • Supply line not included
  • Combines with K-4298 bowl to create a complete K-3611-RA Highline® toilet
  • Class Five® flushing system
  • Exclusive DryLock™ fast installation system prevents potential leak points during installation and throughout the life of the product
  • Tank only
  • Exclusive seat design for Revival Suite toilets
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Wellworth®
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Trip Lever
Height:
13-3/4 in
IAPMO Listed:
No
Length:
8 in
MA Approved:
No
Material:
Vitreous China
Toilet Type:
Tank
Trip Lever Location:
Right-Hand
UPC:
650531603951
WaterSense Labeled:
No
Width:
19-31/50 in