KOHLER
Wellworth® 1.28 gpf Round Two Piece Toilet in White
Part #K3947-UR-0 | Item #4117287 | Manufacturer Part #3947-UR-0
How to get it:
Product Details
This product includes

KOHLER Wellworth® Round Toilet Bowl in White (Seat Not Included)
Part #: K4197-0

KOHLER Wellworth® 1.28 gpf Toilet Tank in White
Part #: K4841-UR-0
- Two piece toilet
- Round-front bowl offers an ideal solution for smaller baths and powder rooms
- Flow rate: 1.28 gpf
- Includes right-hand trip lever
- Insuliner® tank liner minimizes condensation on the tank when exposed to high humidity
- Combination consists of the Kohler® K-4841-UR tank and Kohler® K-4197 bowl
- Coordinates with other products in the Wellworth® collection
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.2
Application: Residential
BAA Compliant: No
Bowl Only - FEI: No
Bowl Shape: Round
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B45.1
Collection: Wellworth®
Color Finish: White
Color Finish Category: Whites
Flow Rate: 1.28 gpf
Flow Rate Range: 1.0 - 1.28 gpf
GSA Approved: No
Green: WaterSense, Yes
Handle Type: Trip Lever
Height: 28-3/4 in
IAPMO Listed: No
Length: 29-5/8 in
MA Approved: No
Material: Vitreous China
Tank Only - FEI: No
Toilet Installation: Floor Mount
Toilet Rough-In: 14 in
Toilet Type: Two Piece
WaterSense Labeled: Yes
Width: 18-1/4 in