Wellworth® 1.28 gpf Toilet Tank in White

Part #K4841-UR-0  |  Item #4117256  |  Manufacturer Part #4841-UR-0

$253.28 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Pallet: 16
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Flow rate: 1.28 gpf
  • Includes right-hand trip lever
  • Insuliner® tank liner minimizes condensation on the tank when exposed to high humidity
  • Supply line not included
  • Combines with the Kohler® K-4199 bowl to create a complete Kohler® K-3999-UR Highline® toilet
  • Coordinates with other products in the Wellworth® collection

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: Kohler® K4199-0 Toilet Bowl

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.2

Collection: Wellworth®

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Trip Lever

Height: 13-15/16 in

IAPMO Listed: No

Length: 10-9/16 in

MA Approved: No

Material: Vitreous China

Tank Only - FEI: Yes

Toilet Type: Tank

Trip Lever Location: Right-Hand

WaterSense Labeled: Yes

Width: 18-5/16 in