This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

KOHLER

Wellworth® Classic 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #KOH3575-0
  • Item #7164454
  • Manufacturer Part #K3575-0
4.8 out of 5 Customer Rating
Brand image
KOHLER

Wellworth® Classic 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #KOH3575-0
  • Item #7164454
  • Manufacturer Part #K3575-0
4.8 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Two-piece toilet
  • Elongated bowl offers added room and comfort
  • Standard left-hand trip lever included
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Bowl Height Range
14-15 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
28-1/4 in
Length
30 in
Toilet Bowl Height
14-1/2 in
Toilet Rough-In
12 in
Width
19-5/8 in
Characteristics & Features
Bowl Only
No
Bowl Shape
Elongated
Collection
Wellworth® Classic
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
No
Flush Type
Gravity
Handle Type
Trip Lever
Material
Vitreous China
Tank Only
No
Toilet/Urinal Outlet
Floor
Toilet Type
Two Piece
Trip Lever Location
Left-Hand
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
GSA Approved
No
IAPMO Listed
Yes
MA Approved
No
WaterSense Labeled
Yes
UPC
650531906298