This product requires certification to purchase.

Elongated Toilet Bowl in Black Black™

KOHLER

Wellworth® Elongated Toilet Bowl in Black Black™

  • Fast #
  • Part #K4198-7
  • Item #3891341
  • Manufacturer Part #4198-7
5 out of 5 Customer Rating
Brand image
KOHLER

Wellworth® Elongated Toilet Bowl in Black Black™

  • Fast #
  • Part #K4198-7
  • Item #3891341
  • Manufacturer Part #4198-7
5 out of 5 Customer Rating

X Points

Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 18
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • Elongated bowl offers added room and comfort
  • Seat not included
  • Combines with the Kohler® K-4468 tank to create a complete Kohler® K-3978 Wellworth® toilet
  • Coordinates with other products in the Wellworth® collection
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
14-15 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Wellworth®
Color Finish Category:
Blacks
Color Finish Name:
Black Black
Depth:
28-3/4
Dual Flush:
No
EPA Compliant:
No
GSA Approved:
No
Height:
14-1/2
IAPMO Listed:
No
Length:
28-3/4
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
14-1/2
Toilet Bowl Length:
28-3/4
Toilet Bowl Width:
15-1/2
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Trap Size:
2-1/8
UPC:
650531906267
WaterSense Labeled:
No
Width:
15-1/2