Left Hand Trip Lever in Brushed Chrome
Wellworth® Left Hand Trip Lever in Brushed Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 300-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Collection:
- Wellworth®
- Color Finish Name:
- Brushed Chrome
- Handle Type:
- Trip Lever
- Length:
- 3-1/4 in
- UPC:
- 650531962515
- WaterSense Labeled:
- No
- Width:
- 9/16 in