Left-Hand Trip Lever in Oil Rubbed Bronze
Wellworth® Left-Hand Trip Lever in Oil Rubbed Bronze
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Left-hand trip lever
- Premium metal construction for durability
- Kohler® finishes resist corrosion and tarnishing
- For use with Wellworth®, Barrington™ and Highline® pressure lite toilets
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Application:
- Residential
- Brand Model Compatibility:
- Barrington™ and Highline® Pressure Lite Toilets
- Collection:
- Wellworth®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Material:
- Brass
- Handle Type:
- Left Hand Trip Lever
- Length:
- 3-3/16 in
- Material:
- Metal
- Trip Lever Location:
- Left-Hand
- UPC:
- 885612059086
- WaterSense Labeled:
- No
- Width:
- 13/16 in