Left-Hand Trip Lever in Vibrant Brushed Nickel
Wellworth® Left-Hand Trip Lever in Vibrant Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 354-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with Wellworth, Barrington, and Highline Pressure Lite toilets
- Premium metal construction for durability and reliability
- Kohler finishes resist corrosion and tarnishing
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Brand Model Compatibility:
- Barrington™ and Highline® Pressure Lite Toilets
- Collection:
- Wellworth®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Brushed Nickel
- Handle Material:
- Brass
- Handle Type:
- Lever
- Length:
- 3-3/16 in
- Material:
- Brass
- Trip Lever Location:
- Left-Hand
- UPC:
- 650531303844
- WaterSense Labeled:
- No
- Width:
- 13/16 in