Left-Hand Trip Lever in Vibrant Polished Brass
Wellworth® Left-Hand Trip Lever in Vibrant Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Left-hand trip lever
- Material: Solid brass
- Kohler® finishes resist corrosion and tarnishing
- For use with the Kohler® K-3575 and Kohler® K-3577 Wellworth® classic toilets
- Coordinates with other products in the Wellworth® collection
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Brand Model Compatibility:
- K-3575 and K-3577 Classic Toilets
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Wellworth®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Polished Brass
- Handle Type:
- Left Hand Trip Lever
- Length:
- 3-3/16 in
- Trip Lever Location:
- Left-Hand
- UPC:
- 650531927514
- WaterSense Labeled:
- No
- Width:
- 13/16 in