This product requires certification to purchase.

Elongated Floor Mount Toilet Bowl in White

KOHLER

Wellworth® Elongated Floor Mount Toilet Bowl in White

  • Fast #
  • Part #K4303-SS-0
  • Item #7311612
  • Manufacturer Part #4303-SS-0
3.8 out of 5 Customer Rating
Brand image
KOHLER

Wellworth® Elongated Floor Mount Toilet Bowl in White

  • Fast #
  • Part #K4303-SS-0
  • Item #7311612
  • Manufacturer Part #4303-SS-0
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Antimicrobial finish inhibits the growth of mold-, mildew-, stain-, and odor-causing bacteria on the fixture surface.
  • Ideal for residential or light commercial installations.
  • Elongated bowl offers added room and comfort.
  • Seat not included.
  • Combines with the K-4645 tank to create a K-3505-SS Wellworth Classic toilet.
  • Coordinates with other products in the Wellworth collection.
  • Combines with the K-4645 tank to create a complete K-3505 Wellworth toilet.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
A112.19.2
Application:
Commercial
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CSA Certified:
Yes
Collection:
Wellworth®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
30-1/2 in
Flush Type:
Pressure
Height:
15-1/8 in
Length:
29-1/4 in
Material:
Vitreous China
Toilet Bowl Depth:
15-1/8 in
Toilet Bowl Height:
15-1/2 in
Toilet Bowl Width:
15-1/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
UPC:
885612629876
WaterSense Labeled:
No
Width:
15-1/8 in