This product requires certification to purchase.

Trip Lever in Oil Rubbed Bronze

KOHLER

Wellworth® Trip Lever in Oil Rubbed Bronze

  • Fast #
  • Part #K30324-BRZ
  • Item #3030489
  • Manufacturer Part #30324-BRZ
3.4 out of 5 Customer Rating
Brand image
KOHLER

Wellworth® Trip Lever in Oil Rubbed Bronze

  • Fast #
  • Part #K30324-BRZ
  • Item #3030489
  • Manufacturer Part #30324-BRZ
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Kohler® GENUINE Part
  • Replacement trip lever and nut for various Kohler® toilets
  • Engineered to promote product longevity
  • Made with premium materials for enhanced durability
  • Requires Certification

Specifications

Brand Model Compatibility:
K-4621 Toilet Tank
Collection:
Wellworth®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Handle Type:
Trip Lever
UPC:
650531477903
WaterSense Labeled:
No