This product requires certification to purchase.

Trip Lever in Polished Brass

KOHLER

Wellworth® Trip Lever in Polished Brass

  • Fast #
  • Part #K1069723-VF
  • Item #3466926
  • Manufacturer Part #1069723-VF
3.3 out of 5 Customer Rating
Brand image
KOHLER

Wellworth® Trip Lever in Polished Brass

  • Fast #
  • Part #K1069723-VF
  • Item #3466926
  • Manufacturer Part #1069723-VF
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Polished Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
K-3577 1.28 gpf Two-piece Round-Front Toilet
Collection:
Wellworth®
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Handle Type:
Lever
UPC:
650531566362
WaterSense Labeled:
No