This product requires certification to purchase.

Trip Lever in Polished Chrome

KOHLER

Wellworth® Trip Lever in Polished Chrome

  • Fast #
  • Part #K1069723-CP
  • Item #3169723
  • Manufacturer Part #1069723-CP
4.8 out of 5 Customer Rating
Brand image
KOHLER

Wellworth® Trip Lever in Polished Chrome

  • Fast #
  • Part #K1069723-CP
  • Item #3169723
  • Manufacturer Part #1069723-CP
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with Wellworth® Class Five® toilets
  • Includes nut
  • For use with Canister systems
  • Kohler GENUINE Part
  • Replacement trip lever kit for various Kohler toilets
  • Engineered to promote product longevity
  • Made with premium materials for enhanced durability
  • Requires Certification
Characteristics & Features
Brand Model Compatibility
K-3577 1.28 gpf Two-piece Round-Front Toilet
Collection
Wellworth®
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Handle Type
Trip Lever
Warranty & Product Information
UPC
650531536419