Trip Lever in Vibrant Brushed Moderne Brass
Wellworth Trip Lever in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Right-hand nested trip lever
- For use with the K-3987-RA and K-3988-RA Wellworth, K-3989-RA Highline, and K-75790-RA Persuade Curv dual-flush toilets
- Premium metal construction for durability
- KOHLER finishes resist corrosion and tarnish
Documents
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- K-3987-RA, K-3988-RA Wellworth, K-3989-RA Highline, K-75790-RA Persuade
- Collection:
- Wellworth
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Handle Type:
- Trip Lever
- Length:
- 4-3/4 in
- Material:
- Metal
- Trip Lever Location:
- Right-Hand
- UPC:
- 885612876201
- Width:
- 2-1/2 in