Hand Shower in Polished Chrome
Westin Hand Shower in Polished Chrome
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Westin
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- UPC:
- 885612155276
- WaterSense Labeled:
- No