This product requires certification to purchase.

19 in. Undermount Oval Glass Bathroom Sink in Ice

KOHLER

Whist® 19 in. Undermount Oval Glass Bathroom Sink in Ice

  • Fast #
  • Part #K2741-G2-B11
  • Item #4161606
  • Manufacturer Part #2741-G2-B11
3.1 out of 5 Customer Rating
Brand image
KOHLER

Whist® 19 in. Undermount Oval Glass Bathroom Sink in Ice

  • Fast #
  • Part #K2741-G2-B11
  • Item #4161606
  • Manufacturer Part #2741-G2-B11
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Ice Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bowl-shaped basin in dew with concentric ring styling
  • No faucet holes and requires wall-mount or counter mount faucet
  • Glass material provides a strong durable surface that is easy to clean
  • Fits in or within a standard size countertop and works with a variety of faucet styles
  • The whist sink is available in clear glass (ice), translucent colors and opaque colors
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI Z401
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.11, CSA B651
Collection:
Whist®
Color Finish Category:
Clear
Color Finish Name:
Ice
Drain Opening:
1-3/4 in
GSA Approved:
No
Height:
5-3/8 in
IAPMO Listed:
Yes
Length:
19 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Overflow Included:
No
Shape:
Oval
Sink Bowl Size:
17-3/16 in x 14-3/16 in
Sink Depth:
5-3/8 in
Sink Installation Type:
Undermount
Sink Material:
Glass
Sink Size Range:
Less than 20 in
UPC:
885612056450
Width:
16-1/8 in