19 in. Undermount Oval Glass Bathroom Sink in Ice
Whist® 19 in. Undermount Oval Glass Bathroom Sink in Ice
Package Quantity Info:
Each: 1 Pallet: 16-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bowl-shaped basin in stone with concentric ring styling
- No faucet holes and requires wall-mount or counter mount faucet
- Glass material provides a strong durable surface that is easy to clean
- Fits in or within a standard size countertop and works with a variety of faucet styles
- The whist sink is available in clear glass (ice), translucent colors and opaque colors
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI Z401
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.11, CSA B651
- Collection:
- Whist®
- Color Finish Category:
- Clear
- Color Finish Name:
- Ice
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 5-3/8 in
- IAPMO Listed:
- Yes
- Length:
- 19 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 17-3/16 in x 14-3/16 in
- Sink Depth:
- 5-3/8 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Glass
- Sink Size Range:
- Less than 20 in
- UPC:
- 885612475817
- Width:
- 16-1/8 in