This product requires certification to purchase.

19 in. Undermount Oval Glass Bathroom Sink in Translucent Doe

KOHLER

Whist® 19 in. Undermount Oval Glass Bathroom Sink in Translucent Doe

  • Fast #
  • Part #K2741-TG3
  • Item #4813764
  • Manufacturer Part #2741-TG3
4 out of 5 Customer Rating
Brand image
KOHLER

Whist® 19 in. Undermount Oval Glass Bathroom Sink in Translucent Doe

  • Fast #
  • Part #K2741-TG3
  • Item #4813764
  • Manufacturer Part #2741-TG3
4 out of 5 Customer Rating

X Points

Color Finish Name: Translucent Doe Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Bowl-shaped basin with concentric ring styling
  • No faucet holes and requires wall-mount or counter mount faucet
  • Glass material provides a strong durable surface that is easy to clean
  • Fits standard 14" x 17" countertop cutout
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Drain Opening
1-5/8 in
Height
5-3/8 in
Length
19 in
Sink Bowl Size
17-3/16 in x 14-3/16 in
Sink Depth
5-3/8 in
Sink Size Range
Less than 20 in
Width
16-1/8 in
Included Components
Overflow Included
No
Characteristics & Features
Collection
Whist®
Color Finish Category
Browns
Color Finish Name
Translucent Doe
Number of Bowls
1
Number of Holes
No Hole
Shape
Oval
Sink Installation Type
Undermount
Sink Material
Glass
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1, ANSI Z124, ANSI Z401
Application
Residential
ASME
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.11, CSA B45.5
GSA Approved
No
IAPMO Listed
Yes
NSF Certified
No
UPC
885612319500