23-1/2 x 21-9/16 in. Cast Iron Single Bowl Farmhouse Kitchen Sink in Ice Grey
Whitehaven® 23-1/2 x 21-9/16 in. Cast Iron Single Bowl Farmhouse Kitchen Sink in Ice Grey
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits minimum 24" apron sink base cabinet
- Single bowl
- Depth: 9"
- Self-trimming apron overlaps the cabinet face for easy installation and beautiful results
- No faucet holes
- Center drain location
- Includes cutout templates
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Whitehaven®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice Grey
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Faucet Included:
- No
- IAPMO Listed:
- No
- Length:
- 23-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 18-13/16 in x 18-1/16 in x 9 in
- Sink Depth:
- 9-5/8 in
- Sink Installation Type:
- Farmhouse, Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 885612405791
- Width:
- 21-9/16 in