Whitehaven® 23-1/2 x 21-9/16 in. Cast Iron Single Bowl Farmhouse Kitchen Sink in Sea Salt™

Part #K5665-FF  |  Item #5070380  |  Manufacturer Part #5665-FF

$1,532.89 EACH

Color/Finish: Sea Salt™

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 6

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: KOHLER Whitehaven® 23-1/2 x 21-9/16 in. Cast Iron Single Bowl Farmhouse Kitchen Sink in Sea Salt™ /$1,532.89

Product Details

  • Fits minimum 24" apron sink base cabinet
  • Single bowl
  • Depth: 9"
  • Self-trimming apron overlaps the cabinet face for easy installation and beautiful results
  • No faucet holes
  • Center drain location
  • Includes cutout templates

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

Application: Residential

CSA Certified: CSA B45.2

Collection: Whitehaven®

Color Finish: Sea Salt™

Color Finish Category: Neutrals

Drain Location: Center

Drain Opening: 3-5/8 in

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 23-1/2 in x 21-9/16 in

Shape: Rectangular

Sink Bowl Size: 18-13/16 in x 18-1/16 in x 9 in

Sink Depth: 9-5/8 in

Sink Installation Type: Farmhouse, Undermount

Sink Material: Cast Iron

Sink Size Range: 21 in - 25 in