This product requires certification to purchase.

23-1/2 in. Undermount Farmhouse Cast Iron Single Bowl Kitchen Sink in Biscuit

KOHLER

Whitehaven® 23-1/2 in. Undermount Farmhouse Cast Iron Single Bowl Kitchen Sink in Biscuit

  • Fast #
  • Part #K5665-96
  • Item #5070564
  • Manufacturer Part #5665-96
3.4 out of 5 Customer Rating
Brand image
KOHLER

Whitehaven® 23-1/2 in. Undermount Farmhouse Cast Iron Single Bowl Kitchen Sink in Biscuit

  • Fast #
  • Part #K5665-96
  • Item #5070564
  • Manufacturer Part #5665-96
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits minimum 24" apron sink base cabinet
  • Single bowl
  • Depth: 9"
  • Self-trimming apron overlaps the cabinet face for easy installation and beautiful results
  • No faucet holes
  • Center drain location
  • Includes cutout templates
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Whitehaven®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Location:
Center
Drain Opening:
3-5/8 in
Faucet Included:
No
IAPMO Listed:
No
Length:
23-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
18-13/16 in x 18-1/16 in x 9 in
Sink Depth:
9-5/8 in
Sink Installation Type:
Farmhouse
Sink Material:
Cast Iron
Sink Size Range:
20 in - 25.99 in
UPC:
885612405746
Width:
21-9/16 in