This product requires certification to purchase.

29-1/2 in. Undermount Cast Iron Single Bowl Kitchen Sink in Black Black™

KOHLER

Whitehaven® 29-1/2 in. Undermount Cast Iron Single Bowl Kitchen Sink in Black Black™

  • Fast #
  • Part #K6486-7
  • Item #4243839
  • Manufacturer Part #6486-7
4 out of 5 Customer Rating
Brand image
KOHLER

Whitehaven® 29-1/2 in. Undermount Cast Iron Single Bowl Kitchen Sink in Black Black™

  • Fast #
  • Part #K6486-7
  • Item #4243839
  • Manufacturer Part #6486-7
4 out of 5 Customer Rating

X Points

Color Finish Name: Black Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Minimum base cabinet width 30"
  • Single bowl
  • Depth: 9"
  • Short 6-11/16" apron allows sink to be used in new or existing standard cabinetry
  • Self-trimming apron overlaps the cabinet face for easy installation
  • No faucet holes
  • Basin slopes 2° toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Includes cutout templates
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2
Collection:
Whitehaven®
Color Finish Category:
Blacks
Color Finish Name:
Black Black
Drain Location:
Right
Drain Opening:
3-5/8 in
Faucet Included:
No
IAPMO Listed:
No
Length:
29-1/2 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Rectangular
Sink Bowl Size:
24-3/4 in x 18-1/16 in x 9 in
Sink Depth:
9-5/8 in
Sink Installation Type:
Farmhouse, Undermount
Sink Material:
Cast Iron
Sink Size Range:
26 in - 30.99 in
UPC:
885612073587
Width:
21-9/16 in