Whitehaven® 29-1/2 x 21-9/16 in. Cast Iron Single Bowl Farmhouse Kitchen Sink with Short Apron in Biscuit

Part #K6486-96  |  Item #4243853  |  Manufacturer Part #6486-96

$1,267.50 EACH
(Pricing is for Biscuit)

Color/Finish: Biscuit

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Minimum base cabinet width 30"
  • Single bowl
  • Depth: 9"
  • Short 6-11/16" apron allows sink to be used in new or existing standard cabinetry
  • Self-trimming apron overlaps the cabinet face for easy installation
  • No faucet holes
  • Basin slopes 2° toward drain to minimize water pooling
  • Offset drain increases workspace in the sink and storage space underneath
  • Includes cutout templates

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.1

Application: Residential

CSA Certified: CSA B45.2

Collection: Whitehaven®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Right

Drain Opening: 3-5/8 in

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Domestic

Overall Sink Size: 29-1/2 in x 21-9/16 in

Shape: Rectangular

Sink Bowl Size: 24-3/4 in x 18-1/16 in x 9 in

Sink Depth: 9-5/8 in

Sink Installation Type: Undermount

Sink Material: Cast Iron

Sink Size Range: 25 in - 30 in