33 in. Undermount Farmhouse Cast Iron Single Bowl Kitchen Sink in Aspen Green
Whitehaven® 33 in. Undermount Farmhouse Cast Iron Single Bowl Kitchen Sink in Aspen Green
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits minimum 33 in (838 mm) apron sink base cabinet
- Single bowl
- 9 in (229 mm) depth provides generous workspace
- Self-Trimming® apron overlaps cabinet face for easy installation and beautiful results
- Bowl slopes toward drain to minimize water pooling
- Offset drain increases workspace in the sink and storage space underneath
- Sink drain with strainer sold separately
- Optional K-5826 and K-5827 bottom sink racks (sold separately)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Whitehaven®
- Color Finish Category:
- Greens
- Color Finish Name:
- Aspen Green
- Drain Location:
- Offset
- Drain Opening:
- 3-5/8
- Faucet Included:
- No
- IAPMO Listed:
- No
- Length:
- 32-11/16
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Depth:
- 8-13/16
- Sink Installation Type:
- Farmhouse, Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 32-11/16 in x 21-9/16 in
- Type:
- K5827-42
- UPC:
- 195711142733
- Width:
- 21-9/16