72 in. x 42 in. Soaker Alcove Bathtub with Left Drain in White
Windward® 72 in. x 42 in. Soaker Alcove Bathtub with Left Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Decked oval shape creates a graceful and spacious bathing experience
- Generous 6' length provides spacious bathing for up to two people
- Molded lumbar support and armrests offer extra comfort while bathing
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Left-hand drain location
- Drop-in installation
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Basin Length:
- 23-1/4 in
- Basin Width:
- 55 in
- Bathtub Shape:
- Oval in Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Capacity:
- 78.5 gal
- Collection:
- Windward®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Depth:
- 15 in
- Drain Location:
- Left
- GSA Approved:
- No
- Height:
- 21 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 72 in
- Material:
- Acrylic
- Number of Occupants:
- 2
- Overall Height:
- 22-1/4 in
- Overall Length:
- 72 in
- Overall Width:
- 42 in
- Pump Location:
- Right
- UL Listed:
- Yes
- UPC:
- 650531375551
- Width:
- 42 in