This product requires certification to purchase.

5 in. Cabinet Pull in Matte Black

KOHLER

Winnow™ 5 in. Cabinet Pull in Matte Black

  • Fast #
  • Part #K33584-BL
  • Item #9605929
  • Manufacturer Part #33584-BL
4.7 out of 5 Customer Rating
Brand image
KOHLER

Winnow™ 5 in. Cabinet Pull in Matte Black

  • Fast #
  • Part #K33584-BL
  • Item #9605929
  • Manufacturer Part #33584-BL
4.7 out of 5 Customer Rating

X Points

Color Finish Category: Blacks Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Simple bar pull with rounded edges; coordinates with Winnow cabinets to complete your bathroom
  • Premium material construction for durability and reliability
  • KOHLER® finishes resist corrosion and tarnishing
  • Installation hardware and template included
  • Requires Certification

Specifications

Collection:
Winnow™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-1/16 in
Diameter - Base:
7/8 in
Hardware Type:
Cabinet Pull
Height:
7/8 in
Length:
4-7/8 in
Material:
Zinc
Shape:
Bar
Style:
Modern
UPC:
885612971074
Width:
7/8 in