Bottom RACK Stainless Steel Woodfield
Woodfield® Bottom RACK Stainless Steel Woodfield
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 230-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits in the right bowl of the Kohler® K-5839 Woodfield® kitchen sink
- Material: Stainless steel
- Helps protect sink surface from daily wear
- Dishwasher safe
- Rubber feet provide added protection
Documents
Specifications
- Brand Model Compatibility:
- K-5839 Woodfield® Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Woodfield®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 16-1/8 in
- Height:
- 1 in
- IAPMO Listed:
- No
- Length:
- 13-3/4 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Other
- Size:
- 15-3/4 in x 13-3/4 in
- UPC:
- 087206554575
- Width:
- 15-3/4 in