19-15/16 in. Undermount Rectangular Glass Bathroom Sink in Opaque Doe
Yepsen™ 19-15/16 in. Undermount Rectangular Glass Bathroom Sink in Opaque Doe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Deep rectangular basin in opaque glass with concealing linear texture
- Handcrafted in small batches by expert glassmakers, featuring bubbles, textures, and other markings, unique to each individual piece
- Glass material provides a strong durable surface that is easy to clean yet visually distinctive
- The Yepsen sink is available in clear glass, translucent colors, and opaque colors
- Allows flexible faucet and accessory installation
- No faucet holes; requires wall- or counter-mount faucet
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Yepsen™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Opaque Doe
- Drain Opening:
- 1-11/16
- Height:
- 6-1/25
- Length:
- 19-15/16
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 17-3/8 in x 13 in x 5-5/16 in
- Sink Depth:
- 6-1/16
- Sink Installation Type:
- Undermount
- Sink Material:
- Glass
- Sink Size Range:
- Less than 20 in
- UPC:
- 195711087546
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 15-1/2