This product requires certification to purchase.

12000 BTU Through the Wall Air Conditioner with Supplemental Heat

This product has been replaced by

12k BTU Through the Wall Room Air Conditioner with Electric Heat
Durastar 12,000 BTU Through the Wall Air Conditioner with Supplemental Electric Heat (208-230V - 12,000 BTU Cooling / 10,600 BTU Heating)
Manufacturer Part #DRTHC122XNA1
Koldfront

12000 BTU Through the Wall Air Conditioner with Supplemental Heat

  • Fast #
  • Part #KWTC12001W
  • Item #7078199
  • Manufacturer Part #WTC12001W
5 out of 5 Customer Rating
Brand image

This product has been replaced by

12k BTU Through the Wall Room Air Conditioner with Electric Heat
Durastar 12,000 BTU Through the Wall Air Conditioner with Supplemental Electric Heat (208-230V - 12,000 BTU Cooling / 10,600 BTU Heating)
Manufacturer Part #DRTHC122XNA1
Koldfront

12000 BTU Through the Wall Air Conditioner with Supplemental Heat

  • Fast #
  • Part #KWTC12001W
  • Item #7078199
  • Manufacturer Part #WTC12001W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Supplemental heater included in order to aid existing heat sources within the room that it is in.
  • A wall sleeve kit is required for proper installation (sold separately)
  • Included remote control allowing you to comfortably control your desired cooling and heating settings on the go!
  • Electronic Touch Control Panel allows for easy adjustments and temperature monitoring
  • Energy saver mode
  • Two year warranty
  • Twenty-four hour timer
  • Wall size must have a minimum width of 25-1/2" and 15-1/4" height
  • Requires Certification

Specifications

AMP:
15.5
Auto Switching Heat:
No
BTU Cooling Rating:
12000 Btu/h
BTU Heat Rating:
10600 Btu/h
CEC Compliant:
For Sale in CA
Color Finish Name:
White
Depth:
20-3/8
EER:
9.5
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Hazardous Duty:
No
Heating Watts:
3450
Height:
14-1/2
Installation Type:
Through The Wall
MBH:
12
Max CFM:
286
Plug Type:
6-20P
Power Source:
Electric
Product Type:
Air Conditioner
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Sleeve Type:
Wall
Tonnage:
1 Ton
UL Listed:
UL 484
UPC:
846844011297
Volts:
208/230V
Watts:
1330
Weight:
78.3
Width:
24-1/4