12000 BTU Window Air Conditioner with Supplemental Heat

This product has been replaced by

No image available
Durastar CCY 12K BTU WAC W/ ELEC HEAT
Manufacturer Part #DRWHC122XNA1
You last purchased this on
 
Koldfront

12000 BTU Window Air Conditioner with Supplemental Heat

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
Durastar CCY 12K BTU WAC W/ ELEC HEAT
Manufacturer Part #DRWHC122XNA1
Koldfront

12000 BTU Window Air Conditioner with Supplemental Heat

  • Fast #
  • Part #KWAC12001W
  • Item #7078175
  • Manufacturer Part #WAC12001W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Window venting installation kit included ensuring the set up is easy along with saving you time and money!
  • Included remote control allowing you to comfortably control your desired cooling and heating settings on the go!
  • Window size must have a minimum width of 26 7/8" and maximum width of 36"giving this the versatility your home needs.
  • Includes installation hardware and weather seals
  • Two year warranty
  • Twenty-four hour timer
  • Supplemental heater included in order to aid existing heat sources within the room that it is in.
  • Electronic Touch Control Panel allows for easy adjustments and temperature monitoring
  • Requires Certification

Specifications

AMP:
16
ANSI:
ANSI 484
Auto Switching Heat:
No
BTU Cooling Rating:
12000 Btu/h
BTU Heat Rating:
11000 Btu/h
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
23 in
EER:
10.9
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
3
Hazardous Duty:
No
Heating Watts:
3500
Height:
16-1/8 in
Installation Type:
Window Mount
MA Approved -:
No
MBH:
12
Moisture Removal:
60
Plug Type:
6-20P
Power Source:
Electric
Product Type:
Window Air Conditioner
Refrigerant:
R-410A
Temperature Range:
62 to 86 Deg F
Tonnage:
1 Ton
UL Listed:
UL 484
Volts:
208/230V
WaterSense Labeled:
No
Watts:
1100 W
Weight:
84 lb
Width:
22-5/8 in