Through the Wall Air Conditioner Sleeve for WTC8001W
This product has been replaced by
Manufacturer Part #DRWTCSLV
Through the Wall Air Conditioner Sleeve for WTC8001W
Package Quantity Info:
Each: 1 Pallet: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Durable steel construction making this durable especially to outside sources.
- Includes all hardware ensuring the set up is easy along with saving you time and money!
- Compatible with all Koldfront TTW models
- Product Weight is 23.5 lbs. making this sleeve easy to install
- Koldfront Through the Wall Air Conditioner Sleeve
Specifications
- Auto Switching Heat:
- No
- Brand Model Compatibility:
- Through the Wall Air Conditioner
- Depth:
- 17-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Hazardous Duty:
- No
- Height:
- 15-1/4 in
- Installation Type:
- Wall Mount
- Power Source:
- Electric
- Proposition 65:
- Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Sleeve Type:
- Wall
- UL Listed:
- No
- UPC:
- 846844011068
- Weight:
- 23.5 lb
- Width:
- 25-1/2 in