This product requires certification to purchase.

4 oz. Poly-Bag Rolled-Rim Paper Cone Cup in White (Case of 5000)

Konie

4 oz. Poly-Bag Rolled-Rim Paper Cone Cup in White (Case of 5000)

  • Fast #
  • Part #KCI40KBR
  • Item #4633729
  • Manufacturer Part #KCI 4.0KBR
4.1 out of 5 Customer Rating
Brand image
Konie

4 oz. Poly-Bag Rolled-Rim Paper Cone Cup in White (Case of 5000)

  • Fast #
  • Part #KCI40KBR
  • Item #4633729
  • Manufacturer Part #KCI 4.0KBR
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Natick, MA
    Pick Up  Not Available
    Not available in MA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in MA

Product Details

Product Details

  • Keep a stack at your water cooler
  • Tight-seal seam
  • Easy-dispensing
  • Requires Certification

Specifications

Capacity:
4 oz
Color Finish Name:
White
Material:
Paper
Package Quantity:
Case of 5000
UPC:
666031401324