*CVR* 18X40 KONTOUR LINEAR ELEC PI
*CVR* 18X40 KONTOUR LINEAR ELEC PI
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CSA Certified:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 4 in
- Height:
- 40 in
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Number of Bars:
- 9
- UPC:
- 840873008655
- Volts:
- 110V
- Weight:
- 10 lb
- Width:
- 18 in