This product requires certification to purchase.

23-1/2 x 27 in. Wall Mount Towel Warmer in Matte Black

Kontour®

23-1/2 x 27 in. Wall Mount Towel Warmer in Matte Black

  • Fast #
  • Part #IK4015W
  • Item #9332319
  • Manufacturer Part #K4015W
3.7 out of 5 Customer Rating
Brand image
Kontour®

23-1/2 x 27 in. Wall Mount Towel Warmer in Matte Black

  • Fast #
  • Part #IK4015W
  • Item #9332319
  • Manufacturer Part #K4015W
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Height:
27 in
Installation Type:
Wall Mount
Number of Bars:
7
Product Type:
Towel Warmer
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Weight:
6.5 lb
Width:
23-1/2 in