This product requires certification to purchase.

24 x 40 in. Wall Mount Towel Warmer in Polished Chrome

Kontour®

24 x 40 in. Wall Mount Towel Warmer in Polished Chrome

  • Fast #
  • Part #IK6033W
  • Item #7058878
  • Manufacturer Part #K6033W
5 out of 5 Customer Rating
Brand image
Kontour®

24 x 40 in. Wall Mount Towel Warmer in Polished Chrome

  • Fast #
  • Part #IK6033W
  • Item #7058878
  • Manufacturer Part #K6033W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
4 in
Height:
40 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Stainless Steel
Number of Bars:
9
UPC:
840873009287
Volts:
110V
Weight:
16 lb
Width:
15-1/2 in