This product requires certification to purchase.

Towel Warmer in White

Kontour®

Towel Warmer in White

  • Fast #
  • Part #IA3300
  • Item #9826772
  • Manufacturer Part #A3300
5 out of 5 Customer Rating
Brand image
Kontour®

Towel Warmer in White

  • Fast #
  • Part #IA3300
  • Item #9826772
  • Manufacturer Part #A3300
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

AMP:
15
Color Finish Category:
Whites
Color Finish Name:
White
Product Type:
Wi-Fi Control Device
UPC:
840873002318
Volts:
110V
Watts:
600 W