This product requires certification to purchase.

5-3/4 in. Plunger with Caddy

Korky

5-3/4 in. Plunger with Caddy

  • Fast #
  • Part #L904A
  • Item #2960951
  • Manufacturer Part #90-4A
5 out of 5 Customer Rating
Brand image
Korky

5-3/4 in. Plunger with Caddy

  • Fast #
  • Part #L904A
  • Item #2960951
  • Manufacturer Part #90-4A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sanitary holder with drip tray and air vents
  • Self-open and close door
  • EZ carry design
  • High performance Korky toilet plunger
  • Made of non-marking rubber
  • Made in the USA
  • Includes: (1) Holder, (1) T-Handle and (1) 6 inch Plunger Head
  • Requires Certification

Specifications

Caddy Included:
Yes
Color Finish Name:
White
Diameter:
5-3/4 in
Handle Material:
Plastic
UPC:
049057102541