Champion Valve Seal in Red
Champion Valve Seal in Red
Product Details
Product Details
- Replaces American Standard seal: 7301111-0070A
- Replaces Eljer Titan 4 seals
- Exclusive longest lasting rubber resists chlorine
- Easy installation
- Made in the USA
- 5 Year Warranty
- Includes: (1) Flush valve seal and (1) O-ring
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Length:
- 2 in
- UPC:
- 049057103456
- Width:
- 6 in