This product requires certification to purchase.

5 gpf Ultra Water Saver Flapper

This product has been replaced by

Lavelle Industries Red Flapper
Lavelle Industries 2 in. Flapper
Manufacturer Part #100BP
Korky

Korky® 5 gpf Ultra Water Saver Flapper

  • Fast #
  • Part #L100X
  • Item #4531396
  • Manufacturer Part #100X
4.8 out of 5 Customer Rating
Brand image

This product has been replaced by

Lavelle Industries Red Flapper
Lavelle Industries 2 in. Flapper
Manufacturer Part #100BP
Korky

Korky® 5 gpf Ultra Water Saver Flapper

  • Fast #
  • Part #L100X
  • Item #4531396
  • Manufacturer Part #100X
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits most 2 inch flush valves, including American Standard, Kohler, TOTO and more
  • The most universal 2 Inch flapper
  • Adjusts to fit all tank sizes: 1.28, 1.6, 3.5 and 5 gallon per flush toilets
  • Exclusive longest lasting red rubber resists chlorine
  • Made in the USA
  • 5 Year Warranty
  • Includes: (1) Flapper and (1) Stainless steel chain
  • Requires Certification

Specifications

Adjustable:
No
Collection:
Korky®
Flow Rate:
5 gpf
UPC:
049057104095
WaterSense Labeled:
No