This product requires certification to purchase.

Universal 7-3/4 in. to 13-1/2 in. Fill Valve Kit

Korky

QuietFill® Universal 7-3/4 in. to 13-1/2 in. Fill Valve Kit

  • Fast #
  • Part #L818BP
  • Item #1624098
  • Manufacturer Part #818BP
3.7 out of 5 Customer Rating
Brand image
Korky

QuietFill® Universal 7-3/4 in. to 13-1/2 in. Fill Valve Kit

  • Fast #
  • Part #L818BP
  • Item #1624098
  • Manufacturer Part #818BP
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Toilet Fill Valve and Toilet Flapper kit fixes: running, noisy, no/slow refill and no/weak flush toilets
  • Easy to install and adjust
  • Strainer catches sentiment in the water and allows valve to be serviceable
  • Innovative twist-lock adjustment for easy installation
  • Replaces old technologies such as ballcocks
  • Proven quietest in lab testing
  • Kit includes premium Toilet Flapper made of exclusive longest lasting red rubber to resist chlorine
  • 5 Year Warranty
  • Made in the USA
  • Includes: (1) Fill Valve, (1) Premium flapper, (1) Refill Tube, (1) Metal Refill Tube Clip, (1) Mounting Nut, (1) Cone Washer, (1) Coupling Nut, (1) Flapper and (1) Instructions
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
Yes
Application:
Residential
BAA Compliant:
No
Collection:
QuietFill®
Material:
Plastic
Product Type:
Fill Valve
Size:
7-3/4 in to 13-1/2 in
UPC:
749306818017