Repair Kit
This product has been replaced by
Manufacturer Part #2003MP
Repair Kit
Product Details
Product Details
- Repair your corroded flush valve without removing the tank
- Exclusive longest lasting red rubber resists chlorine
- Fixes leaks at a tank drain
- Fits standard 2 in. valves
- Helps to repair plastic flush valves
- Easy to install - fix your flush valve in less than 15 minutes
- Made in the USA
- 5 Year Warranty
- Includes: (1) Flapper, (1) Plastic flush valve seat and (1) Silicone sealant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Product Type:
- Repair Kit
- UPC:
- 049057101780
- WaterSense Labeled:
- No