Rubber Seat Disc for 047250-0070A
Rubber Seat Disc for 047250-0070A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Unique design fits both snap-on and screw-on tilt flush modelsAlso fits
- Also fits American Standard actuator units
- Made in the USA
- Includes: (1) Seat Disc and (1) Snap-on/Screw-on Adapter
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Brand Model Compatibility:
- 047250-0070A
- Length:
- 1-1/4 in
- Material:
- Rubber
- Product Type:
- Seat Disc
- UPC:
- 049057042199
- Width:
- 3-3/4 in