Trip Lever in Oil Rubbed Bronze
StrongArm® Trip Lever in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits all popular toilet brands
- Innovative lever design pivots to fit front, angled, right and side mount toilet tanks
- Fixes: Sticking handle, corroded lever, outdated designs and broken levers
- Adjustable design eliminates need to bend for fitment
- Reinforced at elbow to improve strength
- Corrosion resistant - guaranteed not to rust
- Optimized for use with both 2" and 3" flappers and canister-style flush valves
- Easy to install - easily adjusts two ways to fit all tank positions
- Includes: (1) oil-rubbed bronze handle, (1) tank lever arm, (2) locking clips and (1) stainless steel lanyard hook
- 5 year warranty
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- Yes
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- StrongArm®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- GSA Approved:
- No
- Handle Type:
- Tank Lever
- IAPMO Listed -:
- No
- Material:
- Plastic
- WaterSense Labeled:
- No