4 in. Roof Flashing
4 in. Roof Flashing
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- GSA Approved:
- No
- IAPMO Listed:
- No
- Pipe Diameter:
- 4 in
- Roof Flashing Material:
- Rubber
- Roof Flashing Size:
- 11 in x 8 in