1 lb. Silver Glitter
1 lb. Silver Glitter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- DC615 Glitter Gun
- Color Finish Name:
- Silver
- Length:
- 1/16 in
- Product Type:
- Glitter
- Size:
- 1 lb
- UPC:
- 765139514520