1 qt Steel and Metal Professional Caulk Gun
1 qt Steel and Metal Professional Caulk Gun
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- GSA Approved:
- No
- Material:
- Metal, Steel
- Product Type:
- Caulk Gun
- Size:
- 1 qt
- UL Listed:
- No
- UPC:
- 765139453355